Shop All Spring Pins
Zoro Select
1/8X1/2 PIN SPRING SLOTTED PLAIN
Mfr # 12508PS
Zoro # G2461232
product price: $69.55
/pk 3000, $0.02/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12508PS
- Zoro # G2461232
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1/2 in |
Size | 1/8 x 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,1/8x1/2 PIN SPRING,PK3000 |
Description
Spring Pins,1/8x1/2 PIN SPRING,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 5/16"-18, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-062-G100)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 316 Stainless Steel Plain Finish, 10 PK (WAS50538)
- ARROW FASTENER Flat Washer, For Screw Size 3/16" , Aluminum 30 PK (WA3/16)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38130.087.0001)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK10 (U51431.031.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5 (U39150.037.0200)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia. (M51428.100.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- Zoro Select Spring Pins