Shop All Spring Pins
Zoro Select
1/8X1 1/8 PIN SPRING SLOTTED PLAIN
Mfr # 12518PS
Zoro # G2461241
product price: $70.99
/pk 2000, $0.04/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12518PS
- Zoro # G2461241
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/8 in |
Size | 1/8 x 1 1/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Item | Spring Pins,1/8x1 1/8 PIN SPRIN,PK2000 |
Type | Slotted |
Description
1/8X1 1/8 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0040)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Pln, PK50 (U39100.018.0150)
- ZORO SELECT Spring Pin, 1/4x1 1/8 In L, Pk10 (5EA50)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx1/2in, PK100 (U39130.012.0050)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- Zoro Select Spring Pins