Shop All Spring Pins
Zoro Select
1/8X1 1/4 PIN SPRING SLOTTED STAINLESS STEEL
Mfr # 12520PS420
Zoro # G2465484
product price: $262.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12520PS420
- Zoro # G2465484
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Size | 1/8 x 1 1/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Finish | Plain |
Type | Slotted |
Item | Spring Pins,1/8x1 1/4 PIN SPRIN,PK2000 |
Material | Stainless Steel |
Description
1/8X1 1/4 Spring Pin Slotted 420 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, 0 Ext Thrd Sz, Steel (75051)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 316 stainless steel Plain, 25 PK (SWW-1242)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT 3/16X3 PIN SPRING SLOTTED PLAIN (18748PS)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-7/8in, Pln, PK50 (U39100.018.0187)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/2in, Pln, PK5 (U39100.050.0350)
- ZORO SELECT Spring Pin, Slot, 1 1/8x1/8 L, Pk100 (5BY19)
- ZORO SELECT Spring Pin, Slot, 5/16x1 1/2 L, Pk25 (5BY78)
- Zoro Select Spring Pins