Shop All Plastic Bags
Zoro Select
18" x 9" Open Poly Bags, 1 mil, Clear
Mfr # 8C415
Zoro # G4093835
product price: $40.99
/pk 1000, $0.04/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 9"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8C415
- Zoro # G4093835
- UPC # 00194484319311
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 18" |
Depth | 0 |
Size | 18" x 9" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 0, Width 9 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 5/8" Strap Width, Black, Pack of 1000 (OST58A)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- BUSINESS SOURCE Clipboard Metal Clip (00897)
- ZORO SELECT Bulletin/Whiteboard Combination 24"H x 36"W (1NUH2)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK25 (VBG00186)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- ZORO SELECT 15" x 6" Open Poly Bags, 4 mil, Clear (5DHR3)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- PARTNERS BRAND 4" x 14" Flat Poly Bags, 3 mil, Clear, PK 1000 (PB741)
- Zoro Select Shipping & Packing Bags