Shop All Black Pipes
Zoro Select
1/8" x 9" Black Pipe Nipple Sch 80
Mfr # 90113
Zoro # G1947285
original price:
$4.25
10% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90113
- Zoro # G1947285
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 9 in |
Outside Dia. | 13/32 in |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 7/32 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Inside Diameter | 7/32 in |
Overall Length | 9 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 6557 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 6557 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless (RP77164SS)
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC1210PK)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- ZORO SELECT 1" MNPT x 6 ft. TBE Black Pipe Sch 80 (90623)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 160 (82810)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (1LMG2)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 6" L (ZUSA-PF-15423)
- Zoro Select Pipes