Shop All Plastic Bags
Zoro Select
18" x 8" Open Poly Bags, 2 mil, Clear
Mfr # 5DTJ1
Zoro # G1696012
product price: $68.45
/pk 1000, $0.07/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTJ1
- Zoro # G1696012
- UPC # 654866003721
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 18" |
Depth | 4" |
Size | 18" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 8 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- BOX PARTNERS 3 x 4 in. 1.5 Mil Resealable Poly Bags (PRR030415)
- Zoro Select Plastic Bags