Shop All Plastic Bags
Zoro Select
18" x 8" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DTF3
Zoro # G3493603
product price: $68.95
/pk 1000, $0.07/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 18"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTF3
- Zoro # G3493603
- UPC # 654866002342
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 18" |
Depth | 4" |
Size | 18" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 8 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 16" x 12", Kraft, 10/Bundle (493U02)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U08)
- HP HP 910XL, 3YL65AN High-Yield Black Original Ink Cartridge (3YL65AN#140)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT 5" x 3" Open Poly Bags, 0.90 mil, Clear (5DRE1)
- ZORO SELECT 8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK6)
- ZERUST 26" x 24" x 46" Poly Bags, PK 50 (075-F-00003)
- Zoro Select Shipping & Packing Bags