Shop All Plastic Bags
Zoro Select
18" x 8" Open Poly Bags, 1 mil, Clear
Mfr # 3CTY4
Zoro # G3161557
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3CTY4
- Zoro # G3161557
- UPC # 654866000409
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 18" |
Depth | 4" |
Size | 18" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 4 in, Width 8 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- PCI Pci Brother Tn-227M Tn227M High Yield Magenta Toner Cartridge 2700 (TN227M-PCI)
- MAPED Graph Peps 0.4mm Fine Felt Tipped Pens, PK20 (749151)
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- ZORO SELECT 5" x 3" Open Poly Bags, 2 mil, Clear (5ZW07)
- ZORO SELECT 6" x 6" Open Poly Bags, 4 mil, Clear (5DHP9)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (46K583)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- Zoro Select Plastic Bags