Shop All Plastic Bags
Zoro Select
18" x 8" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRX5
Zoro # G1007325
product price: $39.89
/pk 1000, $0.04/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRX5
- Zoro # G1007325
- UPC # 654866006456
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 18" |
Depth | 4" |
Size | 18" x 8" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 in, Width 8 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT CHARCOAL 14"" (TR14908)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- ZERUST Zerust Green VCI Poly Shrink Sheeting, 6 (100-M-00007)
- ZORO SELECT 8" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (2KMP3)
- ZORO SELECT 36" x 20" Open Poly Bags, 1 mil, Clear (5DRR7)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- Zoro Select Shipping & Packing Bags