Shop All Black Pipes
Zoro Select
1/8" x 8" Black Pipe Nipple Sch 80
Mfr # 90112
Zoro # G0733783
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 90112
- Zoro # G0733783
- UPC # 00190735909584
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Overall Length | 8 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/8 in |
Outside Diameter | 25/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 6557 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- HAYWARD FLOW CONTROL 3/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00075T)
- KIPP Tube clamps cross aluminum (K0472.52014)
- LEGRIS 4mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 04 10)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT 3/8" x 5-1/2" Black Pipe Nipple Sch 40 (5P642)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNB26)
- ZORO SELECT Pipe, 150 psi, SS, 22 (E4BNF27)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- Zoro Select Black Pipes