Shop All Plastic Bags
Zoro Select
18" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 5CRE1
Zoro # G6183563
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRE1
- Zoro # G6183563
- UPC # 654866019548
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 725 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 18" x 725 ft. |
Roll Length | 725 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 18 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- POST-IT Dry Erase Accessory Tray, Plastic, Black (DEFTRAY)
- ZORO SELECT 12" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK7)
- ZORO SELECT 24" x 500 ft. Poly Tubing, 6 mil, Pink (5CYL5)
- ZORO SELECT 16" x 725 ft. Poly Tubing, 6 mil, Clear (5CRD5)
- ZORO SELECT 8" x 4" Open Poly Bags, 2 mil, Clear, PK 1000 (2KMP3)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- Zoro Select Shipping & Packing Bags