Shop All Plastic Bags
Zoro Select
18" x 7" Open Poly Bags, 2 mil, Clear, PK 1000
Mfr # 5DGV5
Zoro # G2784887
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 7"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DGV5
- Zoro # G2784887
- UPC # 654866002960
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 18" |
Depth | 0 |
Size | 18" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 7 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Strip Roll, 2" H, 50 ft. L (FM2118)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 7", Kraft, 20/Bundle (11A656)
- ZORO SELECT ECT32, 22 x 17 x 12 RSC, 22x17x12 in (60YP78)
- REFLECTIX 48 in. X 50 ft. Bubble Pack Insulation (RE310851)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- Zoro Select Plastic Bags