Shop All Plastic Bags
Zoro Select
18" x 7" Open Poly Bags, 1 mil, Clear
Mfr # 5DRH9
Zoro # G2764124
product price: $22.99
/pk 1000, $0.02/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 7"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRH9
- Zoro # G2764124
- UPC # 654866021442
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 18" |
Depth | 0 |
Size | 18" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 0, Width 7 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH B8 Xtreme Duty Plier Stapler (B8HDP)
- GONGE The Top - Giant Spinning Top (2101)
- EVERCOAT Filler Univ Repair 1Qt (100773)
- TOPS Form, Time Card, 3.5X10.5 Pk (TOP1276)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 3" x 2" Open Poly Bags, 2 mil, Clear (5DGN8)
- ZORO SELECT 60" x 36" Open Poly Bags, 2 mil, Clear (5DHD1)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- ZORO SELECT 6" x 4" Open Poly Bags, 1 mil, Clear (5DRF0)
- ZORO SELECT 13" x 7-1/2" Open Poly Bags, 1.50 mil, Clear (5DTL2)
- Zoro Select Plastic Bags