Shop All Plastic Bags
Zoro Select
18" x 6" Open Poly Bags, 0.85 mil, Clear
Mfr # 5DRY4
Zoro # G5647171
product price: $29.35
/pk 1000, $0.03/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 6"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRY4
- Zoro # G5647171
- UPC # 654866006807
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 18" |
Depth | 3-1/2" |
Size | 18" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.85 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.85 mil, Depth 3 1/2 in, Width 6 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Gm Multi-Point Inspection Form, 8 1/2" X 11" - 3 Part, 250 Per Pack Pk (7292)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- MEAD No 10 Security Envelopes, White, 40PK (MEA75214)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- ZORO SELECT 8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPR6)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- ZORO SELECT 8" x 8" Open Poly Bags, 1 mil, Clear (5DRJ1)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DTJ8)
- ZORO SELECT 36" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRJ4)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- Zoro Select Shipping & Packing Bags