Shop All Black Pipes
Zoro Select
1/8" x 5" Black Pipe Nipple Sch 80
Mfr # 1LLV3
Zoro # G2262635
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLV3
- Zoro # G2262635
- UPC # 190735923740
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Outside Diameter | 13/32 in |
Overall Length | 5 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 1m, PK20 (KO1K4S-75)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A03)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 80 (40716LS)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNG5)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (T6PPG01WD)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (5P720)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40501)
- BECK Standard Black Nipple (0330775081)
- Zoro Select Pipes