Shop All Black Pipes
Zoro Select
1/8" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 90109
Zoro # G1081044
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90109
- Zoro # G1081044
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 1/8" |
Inside Dia. | 13/64 in |
Outside Dia. | 13/32 in |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Overall Length | 5 1/2 in |
Inside Diameter | 13/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 13/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 6557 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4312)
- ASCO Rebuild Kit (302383)
- ALLPOINTS Drain Grate, Floor, Sq, 4-5/8" For Zurn Industries, Llc (1021169)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- ZORO SELECT 3" MNPT x 6 ft. TBE Black Pipe Sch 80 (1RJW6)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- ZORO SELECT 3/8" x 2" Black Pipe Nipple Sch 40 (5P635)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- Zoro Select Black Pipes