Shop All Black Pipes
Zoro Select
1/8" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 5P614
Zoro # G1817067
original price:
$2.65
9% off
new price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P614
- Zoro # G1817067
- UPC # 190735919569
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 5.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Overall Length | 5 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 5 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1/2" Wall (693675)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 160 (83110)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (90713)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 160 (82412)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- Zoro Select Pipes