Shop All Plastic Bags
Zoro Select
18" x 4" Open Poly Bags, 3 mil, Clear
Mfr # 5DHF4
Zoro # G1602282
product price: $54.19
/pk 1000, $0.05/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHF4
- Zoro # G1602282
- UPC # 654866004049
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 18" |
Depth | 0 |
Size | 18" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 4 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1345)
- ENCORE PACKAGING Flexible Lacing Rod (EP-1320)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- MASTERVISION Presentation Easel, Pen Tray, Mobile, 30"x42-73", Black (BVCEA4800055)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 24" x 18" Open Poly Bags, 4 mil, Clear, PK 250 (5DHW9)
- ZORO SELECT 2" x 725 ft. Poly Tubing, 6 mil, Clear (5CPY4)
- Zoro Select Shipping & Packing Bags