Shop All Plastic Bags
Zoro Select
18" x 4" Open Poly Bags, 2 mil, Clear, PK 1000
Mfr # 5DGT1
Zoro # G3150454
product price: $29.35
/pk 1000, $0.03/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 4"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGT1
- Zoro # G3150454
- UPC # 654866002724
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 18" |
Depth | 0 |
Size | 18" x 4" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 4 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Holder Phone/Tool, Black (1105)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- SICURIX Sicurix Vinyl Badge Holder, 4 x 3, Clear, PK50 (BAU67830)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- ZORO SELECT 11" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK9)
- ZORO SELECT 30" x 24" Open Poly Bags, 4 mil, Clear, PK 200 (8ZAD6)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ZORO SELECT 12" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX3)
- ZORO SELECT 48" x 36" Open Poly Bags, 4 mil, Clear (9M945)
- ARMOR POLY Rust Preventative Flat Poly Bag, 6, PK50 (PB6C2666)
- Zoro Select Plastic Bags