Shop All Black Pipes
Zoro Select
1/8" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLV2
Zoro # G1335774
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLV2
- Zoro # G1335774
- UPC # 190735915103
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Overall Length | 4 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S211GF02V5FG9)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (20 Mil), 24PK (220)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L (ZUSA-PF-11201)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 40 (585-240)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMN5)
- ZORO SELECT 1/2" x 12" TOE Black Pipe Nipple Sch 80 (40416TS)
- ZORO SELECT 1" x 11" Black Pipe Nipple Sch 80 (40615)
- Zoro Select Pipes