Shop All Black Pipes
Zoro Select
1/8" x 3" Black Pipe Nipple Sch 80
Mfr # 1LLU8
Zoro # G1320627
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLU8
- Zoro # G1320627
- UPC # 190735914946
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Outside Dia. | 25/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 3 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Faucet Spray Assy Contemporary (1307778-96)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- ZORO SELECT Soap Dish, Silver, 1-45/64" H, 4-29/64" W (15202)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- ZORO SELECT 3" x 9-1/2" Black Pipe Nipple Sch 40 (0830048005)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 160 (83210)
- Zoro Select Black Pipes