Shop All Black Pipes
Zoro Select
1/8" x 3" Black Pipe Nipple Sch 40
Mfr # 5P609
Zoro # G0434366
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P609
- Zoro # G0434366
- UPC # 190735907122
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Overall Length | 3 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-FC)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- ZORO SELECT 1/8" x 5" Black Pipe Nipple Sch 40 (5P613)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (40707)
- Zoro Select Pipes