Shop All Black Pipes
Zoro Select
1/8" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLU9
Zoro # G2013076
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLU9
- Zoro # G2013076
- UPC # 190735921326
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" SXS (PVC 08300 1200)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- ZORO SELECT 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P492)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P660)
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 80 (1LMA4)
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNC04)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- Zoro Select Pipes