Shop All Black Pipes
Zoro Select
1/8" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 5P610
Zoro # G0411844
original price:
$1.45
11% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P610
- Zoro # G0411844
- UPC # 190735906903
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- SIMMONS 3/4" NPT Bronze Spring Check Valve (502SB)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- ANVIL 1" x 1/4" x 1" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300039005)
- ZORO SELECT 1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (583-360LS)
- ZORO SELECT Nipple, 150 psi, SS, 5 (T4WNF8)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- ZORO SELECT 1-1/2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90822)
- ZORO SELECT 4" x 8" Black Pipe Nipple Sch 40 (591-080)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNC04)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- Zoro Select Pipes