Shop All Plastic Bags
Zoro Select
18" x 2900 ft. Poly Tubing, 1.5 mil, Clear
Mfr # 5CRD7
Zoro # G5503145
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2900 ft.
- Color Clear
- Bag Closure Type None
- Thickness 1.5 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRD7
- Zoro # G5503145
- UPC # 654866019500
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 2900 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 18" x 2900 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 2,900 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.5 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 1.5 mil, Width 18 in, FDA Compliant Yes, Roll Length 2,900 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- ZORO SELECT Strapping Kit, Embossed, 9000 ft. L (16P044)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 14" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRC1)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- ZORO SELECT 20" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRE5)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- Zoro Select Plastic Bags