Shop All Black Pipes
Zoro Select
1/8" x 2" Black Pipe Nipple Sch 80
Mfr # 1LLU6
Zoro # G2428483
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLU6
- Zoro # G2428483
- UPC # 190735925232
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Overall Length | 2 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle, Chrome (100679)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- K&S PRECISION METALS Hard Straight Copper Tube 1/8" X 3' X .014 (8120-3)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, SS, 2" L (ZUSA-PF-10839)
- ZORO SELECT 1/8" x 7" Black Pipe Nipple Sch 80 (90111)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 80 (90312)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- Zoro Select Black Pipes