Shop All Black Pipes
Zoro Select
1/8" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 5P608
Zoro # G1582147
original price:
$1.25
8% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P608
- Zoro # G1582147
- UPC # 190735917503
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 13/32 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE134)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- MOEN Diverter Spouts (172656)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (90916)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 40 (0830032009)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- ZORO SELECT 2" MNPT x 4 ft. TBE Black Pipe Sch 80 (90921)
- ZORO SELECT 3" x 6-1/2" Black Pipe Nipple Sch 40 (0830046801)
- LEGEND VALVE 1-1/2" X 4-1/2" BLACK NIPPLE (355-147E)
- Zoro Select Pipes