Shop All Plastic Bags
Zoro Select
18" x 18" Open Poly Bags, 0.75 mil, Clear
Mfr # 4DKW5
Zoro # G2563434
product price: $50.89
/pk 1000, $0.05/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 18"
- Color Clear
- Bag Closure Type None
- Thickness 0.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKW5
- Zoro # G2563434
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 18" |
Depth | 0 |
Size | 18" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | High Density Polyethylene (HDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.75 mil, Depth 0, Width 18 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- SANFORD Sharpie, KING SIZE PERMANENT MARKER, BROAD CHISEL TIP, BLACK, 4PK (15661PP)
- LEXMARK 701HM High Yield Magenta Toner Cartridge 3K YLD (70C1HM0)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- ZORO SELECT 16" x 12" Open Poly Bags, 0.75 mil, Clear (4DKW2)
- ZORO SELECT 3" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL3)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- ZORO SELECT 24" x 20" Open Poly Bags, 4 mil, Clear (5DHX3)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- PARTNERS BRAND 6" x 8" Double Track Poly Bags, 4 mil, Clear, PK 1000 (PBDT3735)
- Zoro Select Plastic Bags