Shop All Plastic Bags
Zoro Select
18" x 16" Open Poly Bags, 2 mil, Clear, PK 500
Mfr # 5DGZ0
Zoro # G3293053
product price: $59.99
/pk 500, $0.12/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 16"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGZ0
- Zoro # G3293053
- UPC # 654866003318
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 18" |
Depth | 0 |
Size | 18" x 16" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 16 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART HIGHLIGHTER PEN ASSORTED SET OF 48 PK (HY1002-48ASST)
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, COYOTE BROWN (126-498)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2W0304)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- ZORO SELECT 10" x 10" Open Poly Bags, 2 mil, Clear (5DGW9)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- ZORO SELECT 12" x 9" Open Poly Bags, 1.25 mil, Clear (5DFX5)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT 18" x 11" Open Poly Bags, 1 mil, Clear (5DRL4)
- ZORO SELECT 8" x 3" Open Poly Bags, 4 mil, Clear (5DHN0)
- Zoro Select Shipping & Packing Bags