Shop All Plastic Bags
Zoro Select
18" x 15" Open Poly Bags, 1 mil, Clear, PK 1000
Mfr # 5DRP0
Zoro # G2732904
product price: $57.19
/pk 1000, $0.06/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 15"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRP0
- Zoro # G2732904
- UPC # 654866021756
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 18" |
Depth | 0 |
Size | 18" x 15" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 0, Width 15 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- ZORO SELECT 50" x 28" Open Poly Bags, 2 mil, Clear (5DHC6)
- ZORO SELECT 12" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX8)
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT Corrosion Inhibiting VCI Bags, 12 in L (VBS00009)
- ZORO SELECT 16" x 12" Open Poly Bags, 0.75 mil, Clear (4DKW2)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- Zoro Select Plastic Bags