Shop All Plastic Bags
Zoro Select
18" x 15" Open Poly Bags, 1 mil, Clear
Mfr # 5DTA7
Zoro # G1063352
product price: $82.39
/pk 1000, $0.08/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 15"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTA7
- Zoro # G1063352
- UPC # 654866000485
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 18" |
Depth | 11" |
Size | 18" x 15" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 11 in, Width 15 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- AVERY Neat-Flo Stamp Pad Inker, 2 Oz, Red (21447EA)
- ZORO SELECT 27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500 (5DUT4)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA9)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- ZORO SELECT 90" x 76" Mattress Bags, 4 mil, Clear, PK 25 (4NPX9)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- Zoro Select Plastic Bags