Shop All Compression Tube Fittings
Zoro Select
1/8" x 1/4" Low Lead Brass Male Elbow
Mfr # 700069-0402
Zoro # G6065053
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700069-0402
- Zoro # G6065053
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Compression Thread Size | 5/16-24 x 7/16-24 |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size A | 7/16-24 |
Thread Size B | 1/8-27 |
Fitting Pipe Size | 1/8 in |
Threading Size | 7/16-24 x 1/8-27 |
Pipe Size | 1/8" |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3406)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 3/4" Pipe (QQPT444X)
- KEENEY MFG THREAD PLUG 1"" SCH 80 (PVC081131400)
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Cap - 3/8" NPT Female (ZUSA-PF-115)
- ZORO SELECT Compression Union, 1/2" Tube Size, PK5 (65339LF)
- ZORO SELECT 1/2" Low Lead Brass Cap (700081-08)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 1/2" x 5/16" Low Lead Brass Male Coupling (700068-0508)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 1/4" Low Lead Brass Female Coupling (700066-0404)
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK (66C-3-2)
- Zoro Select Compression Tube Fittings