Shop All Plastic Bags
Zoro Select
18" x 12" Open Poly Bags on a Roll, 1.90 mil, Blue/Red/White
Mfr # 5CPV1
Zoro # G5745704
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 12"
- Length 18"
- Color Blue/Red/White
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPV1
- Zoro # G5745704
- UPC # 654866022685
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 18" |
Depth | 0 |
Size | 18" x 12" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Blue/Red/White |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1.9 mil, Depth 0, Width 12 in, Length 18 in, Clear/White, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 2 (S041853)
- AVERY 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- HERO ARTS Just for Kids Ink Pad, Purple, PK6 (CS104)
- 3M ExtremeSelngTpe4411GGry, 40ml, PK6 (4411G)
- ZORO SELECT 30" x 20" Open Poly Bags, 4 mil, Clear (5DHX4)
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (6XZT7)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT 5" x 4" Open Poly Bags, 1 mil, Clear, PK 5000 (5DRE9)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 60 Gallon Bags Case of 100 bags, 100PK (L3858K65)
- Zoro Select Plastic Bags