Shop All Plastic Bags
This Product is Discontinued
Zoro Select
18" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (Discontinued)
Mfr # 4DKW3
Zoro # G3402287
This Product is Discontinued
Key Features
- Width 12"
- Length 18"
- Color Clear
- Bag Closure Type None
- Thickness 0.75 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4DKW3
- Zoro # G3402287
- UPC # 190735900185
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 18" |
Depth | 0 |
Size | 18" x 12" |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | High Density Polyethylene (HDPE) |
Hang Hole | No |
Bag Material | High Density Polyethylene (HDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, High Density Polyethylene (HDPE), Thickness 0.75 mil, Depth 0, Width 12 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.