Shop All Black Pipes
Zoro Select
1/8" x 12" Black Pipe Nipple Sch 40
Mfr # 5P618
Zoro # G1497641
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P618
- Zoro # G1497641
- UPC # 190735916605
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 12 in |
Outside Dia. | 25/64 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Overall Length | 12 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- BOSHART Insert Adapter Steel Mip 1 In (UNLMAS-100)
- SURETHANE Surethane Polyurethane Tubing, 1/8" OD x 100', Clear (PU18AC)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (90816)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P653)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- Zoro Select Black Pipes