Shop All Plastic Bags
Zoro Select
18" x 11" Open Poly Bags, 1 mil, Clear
Mfr # 5DRL4
Zoro # G2666081
product price: $34.25
/pk 1000, $0.03/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 11"
- Length 18"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRL4
- Zoro # G2666081
- UPC # 654866021626
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 11" |
Length | 18" |
Depth | 0 |
Size | 18" x 11" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 11 in, Length 18 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Limited Quantity Label, 100mm, Blank, Pk50 (LQL40S)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- NIFTY PRODUCTS Crimper for Steel Strapping, 3/4" (SA680)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Yellow, 2000/Case (PLT6Y)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT 12" x 5-1/4" Open Poly Bags, 1.50 mil, Clear (5DTE2)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 14" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRC3)
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- Zoro Select Plastic Bags