Shop All Kraft Paper
Zoro Select
18" W Poly Coated Kraft Paper
Mfr # 5PGL0
Zoro # G1130963
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Length 600 ft.
- Width 18"
- Color Kraft
- Roll Weight 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PGL0
- Zoro # G1130963
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600 ft. |
Width | 18" |
Roll Width | 18 in |
Roll Length | 600 ft |
Details
Item | Kraft Paper |
Basis Weight | 50 lb |
Color | Kraft |
Roll Weight | 18 lb |
Packing Paper Form | Roll |
Packing Paper Type | Poly Coated Paper |
Bundle Weight | 18 lb |
Description
Kraft Paper, Packing Paper Type Poly Coated Paper, Packing Paper Form Roll, Basis Weight 50 lb, Roll Width 18 in, Roll Length 600 ft, Roll Weight 18 lb, Bundle Weight 18 lb, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- BOSTITCH 0.25 in. Power Crown Premium Staples Chisel - Silver (BO464954)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight (5PGR4)
- ZORO SELECT Brown Kraft Paper 12" x 900 ft., 40 lb. Basis Weight (6TWR1)
- ZORO SELECT Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400 (5PGR7)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight (5PGN5)
- ZORO SELECT Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight (5PGP4)
- Zoro Select Protective Packaging