Shop All Stainless Steel Tubing
Zoro Select
1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing
Mfr # 3ADK6
Zoro # G2977563
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/8 in
- Wall Thickness 0.028"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ADK6
- Zoro # G2977563
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/8 in |
Tube Length | 6 ft. |
Inside Diameter | 0.069 in |
Inside Dia. | 0.069" |
Outside Dia. | 1/8" |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.069 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 7,140 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.028 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Run-Off Tube, 3/4" NPTx60", Side Mount (J34975)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-4G)
- CLEARMIRROR ClearMirror 16104-121224BL Fog Free Shower Lite Clear Mirror 12 x 12 in. (16104-121224BL)
- PARKER 3/8" MNPT 316 SS Hex Long Nipple (6-6 MHLN-SS 2.0)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD5)
- ZORO SELECT 7/16" OD x 1 ft. Welded Stainless Steel Tubing (87121)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL1)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD1)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- ZORO SELECT 1-3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ9)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- Zoro Select Tubing