Shop All Stainless Steel Tubing
Zoro Select
1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 4NTK7
Zoro # G2900423
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/8 in
- Wall Thickness 0.02"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NTK7
- Zoro # G2900423
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/8 in |
Tube Length | 6 ft. |
Inside Diameter | 0.085 in |
Outside Dia. Tolerance | +/-0.125 in |
Outside Dia. | 1/8" |
Inside Dia. | 1/8" |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.125 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.085 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 4,904 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- DELTA AC to DC Converter (060683A)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- FLUIDMASTER Sure-Fit Flapper Black (503)
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, 1010 Carbon (3CCJ9)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR3)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD6)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF7)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC4)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK1)
- K&S PRECISION METALS Tubing, Stainless Steel, 3/8" O.D., PK4 (9619)
- Zoro Select Stainless Steel Tubing