Shop All Stainless Steel Tubing
Zoro Select
1/8" OD x 1 ft. Welded Stainless Steel Tubing
Mfr # 87111
Zoro # G3708419
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 1/8 in
- Wall Thickness 22 ga
- Tube Material Stainless Steel
- Tube Length 1 ft
- Inside Diameter 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87111
- Zoro # G3708419
- UPC # 614121871113
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/8 in |
Tube Length | 1 ft |
Inside Diameter | 0.07 in |
Inside Dia. | 0.07 in |
Outside Dia. | 1/8 in |
Overall Length | 1 ft |
Details
Wall Thickness | 22 ga |
Tube Material | Stainless Steel |
Standards | ASTM A269 |
Max. Pressure | 35,000 psi |
Type | Welded For Plumbing, HVAC And Automotive |
Item | Tubing |
Fabrication | Welded |
Maximum Operating Pressure | 35,000 psi |
Material | Stainless Steel |
Industry Application | Automotive, HVAC, Plumbing |
System of Measurement | Inch |
Description
Tubing, Fabrication Welded, Inside Diameter 0.07 in, Material Stainless Steel, Maximum Operating Pressure 35,000 psi, Outside Diameter 1/8 in, Overall Length 1 ft, Standards ASTM A269, Wall Thickness 22 ga, System of Measurement Inch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- ELKAY Kit - Regulator With Holder & Nut (1000004564)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- DIXON TBolt Clamp, ST, Bolt, 4.016", 4.312" (TBC425)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- ZORO SELECT 5/8" OD x 3 ft. Welded 304 Stainless Steel Tubing (9627)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ6)
- ZORO SELECT 7/16" OD x 1 ft. Welded Stainless Steel Tubing (87121)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX2)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR7)
- Zoro Select Stainless Steel Tubing