Shop All Stainless Steel Pipe Fittings
Zoro Select
1/8" MNPT x FNPT 304 SS Street Elbow
Mfr # 40SE113N018
Zoro # G3310702
original price:
$1.06
12% off
new price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40SE113N018
- Zoro # G3310702
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Description
90 Degrees Street Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1/8 in, Male, NPT, 1/8 in, 27, 1/8 in, Female, NPT, 1/8 in, 27, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK UNION (350-445C)
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- ANVIL 11/2Xclose Xh Blk CW Nipple (0330532003)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT 3/8" MNPT x FNPT 304 SS Street Elbow (40SE113N038)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPN3)
- ZORO SELECT 3" Socket Weld 316 SS Coupling (60FC111SW030)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- Zoro Select Fittings