Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNA13
Zoro # G3159563
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNA13
- Zoro # G3159563
- UPC # 190735931844
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 8 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 8 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS 204718A Nema Iv Cover Assembly (204718A)
- SPENCE Repair Kit, 1-1/2 in. (07-07751-00)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG15)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG21)
- ZORO SELECT 4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Pipe Weld Type: Electric Resistance Weld (T4BNL04)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNG22)
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNB11)
- Zoro Select Pipes