Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNA12
Zoro # G2551647
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6BNA12
- Zoro # G2551647
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 7 in |
Pipe Size (Nominal) | 1/8" |
Outside Dia. | 1/2 in |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 1/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 17/64 in |
Overall Length | 7 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 1/2 in, Overall Length 7 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Replacement Hose (1293588)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA05)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF12)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA06)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG03)
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNC25)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC03)
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH01)
- Zoro Select Stainless Steel Pipes