Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNA11
Zoro # G2616801
original price:
$7.00
21% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNA11
- Zoro # G2616801
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 in |
Pipe Size | 1/8" |
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Pipe Size (Fittings) | 1/8" |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 6 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC12)
- CHICAGO FAUCET 2 In. Canopy Single Wing Handle (1000-HOTJKCP)
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI05)
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA15)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI14)
- ZORO SELECT 1/8" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA24)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 3/4" (T4BND12)
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI12)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND23)
- Zoro Select Stainless Steel Pipes