Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNA11
Zoro # G3370105
original price:
$4.41
32% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNA11
- Zoro # G3370105
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 1/8" |
Inside Dia. | 17/64 in |
Outside Dia. | 13/32 in |
Pipe Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Overall Length | 6 in |
Inside Diameter | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3010 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS FRST PRF HYDRANT 8X1/2"" (456-08LF)
- APOLLO BY TMG 2 in. x 2 in. PVC Compression Coupling (PVCCOMP2)
- LEGEND VALVE 3" X 4" GALVANIZED NIPPLE (356-206E)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-5/8" (T4BNH07)
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA17)
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNF17)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND02)
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB25)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 1/2" MNPT - 1-1/2" L (ZUSA-PF-920)
- Zoro Select Pipes