Shop All Brass Pipes
Zoro Select
1/8" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 460-065
Zoro # G3202814
original price:
$3.09
9% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8"
- Overall Pipe Length 6-1/2"
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 460-065
- Zoro # G3202814
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8" |
Overall Pipe Length | 6-1/2" |
Outside Dia. | 13/32 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Overall Length | 6 1/2 in |
Thread Size | 27" |
Inside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3258)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (460-060X)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-035X)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (461-060X)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- Zoro Select Brass Pipes