Shop All Brass Pipes
Zoro Select
1/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80
Mfr # 460-030X
Zoro # G2944681
original price:
$2.85
9% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 460-030X
- Zoro # G2944681
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 3 in |
Outside Dia. | 13/32 in |
Pipe Size (Fittings) | 1/8" |
Thread Size | 27" |
Overall Length | 3 in |
Inside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Repair Kit, Fits Delta (RP3614)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3 In (0560406597)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- ZORO SELECT 1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (463-050)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (461-100)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (463-600)
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- Zoro Select Pipes