Shop All Brass Pipes
Zoro Select
1/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40
Mfr # 460-025
Zoro # G3120187
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 460-025
- Zoro # G3120187
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Overall Length | 2 1/2 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 373 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 373 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", PVC/EPDM, Socket (YC10050SE)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-9000SK-B-12p-17091)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- ZORO SELECT 3/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE5)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (4DRG8)
- ZORO SELECT 3/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015BSNP)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (462-030X)
- LEGEND VALVE 1/4" x 10" BRASS NIPPLE (311-034)
- Zoro Select Brass Pipes