Shop All Galvanized Pipes
Zoro Select
1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 5P990
Zoro # G3233824
original price:
$1.55
12% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P990
- Zoro # G3233824
- UPC # 190735932391
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1/8" |
Nominal Pipe Size | 1/8 in |
Overall Length | 2 1/2 in |
Outside Diameter | 13/32 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANZZI Colossi 60" x 36" Shower Base in White (SB-AZ007WL)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/2In (8 TU-S)
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P872)
- ZORO SELECT 3/4" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (564-180)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-720)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026E)
- Zoro Select Pipes