Shop All Stainless Steel Pipes
Zoro Select
1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNA16
Zoro # G3092494
original price:
$9.99
22% off
new price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E6BNA16
- Zoro # G3092494
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8" |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Outside Diameter | 3/8 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/4 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 12 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3920A02)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045)
- ZORO SELECT CPVC Coupling, Schedule 80, 2-1/2" Pipe Size, Socket (9829-025)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (460-360)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- ZORO SELECT 1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND11)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND06)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E4BNE03)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNC03)
- ZORO SELECT 1-1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG09)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- Zoro Select Stainless Steel Pipes